Shop All Hydraulic Motor Oil Coolers
Bva Hydraulics
PREMIUM SHEAR STABLE MULTI-VISCOSITY ANTIWEAR HYDRAULIC, 1 GALFLUID
Mfr # FJZ01
Zoro # G9800745
original price:
$112.20
34% off
new price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO
- Viscosity Index 168
- Container Size 1 gal
- Pour Point -54 Degrees F
- Specific Gravity 31.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # FJZ01
- Zoro # G9800745
- UPC # 047077823040
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Container Size | 1 gal |
Details
Item | Hydraulic Oil |
Standards | ISO |
Viscosity Index | 168 |
Pour Point | -54 Degrees F |
Specific Gravity | 31.4 |
Flash Point | 410 Degrees F |
Product Type | Hydraulic Oil |
Description
Premium Shear Stable Multi-Viscosity Ant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CN-G)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E673)
- RULAND Shaft Collar, Threaded, 1Pc, 2-12 In, Steel (TCL-32-12-F)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR45-0372)
- BAILEY Mobile Oil Cooler With DC Fan: 12 VDC, 66 GPM Max, 1 NPT Ports (258500)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- THERMAL TRANSFER Oil Coolers DH Series: 1.5-13 GPM, 6.5 L x 15 W x 1.5 Depth, 1/2 NPT Ports (258018)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- Bva Hydraulics Hydraulic System Components