Shop All Manifolds
Bva Hydraulics
MANIFOLD 7-PORT 14"
Mfr # CM14
Zoro # G9801129
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # CM14
- Zoro # G9801129
- UPC # 047077552032
- Country of Origin Taiwan, Province of China
- Category Manifolds
Details
Item | Manifold 7-Port 14" |
Description
Manifold 7-Port 14 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (71214608M)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- INGERSOLL-RAND Air Tool Lubricant, 4 oz., Tube (105-4T-6)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/8 (29HY50)
- BVA HYDRAULICS MANIFOLD 7-PORT 7" (CM7)
- BVA HYDRAULICS MANIFOLD HEXAGON 6-PORT (CMH6)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M10-125-10)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- WATTS Flowmeter Manifold, Metal, Stainless Steel (D3803004SS)
- INTERTOOL Air Splitter Manifold, 5-Way, Straight, Brass Couplers (PT08-1857)
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- Bva Hydraulics Manifolds