Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 55 tons, 6" Stroke
Mfr # HD5506
Zoro # G7444040
product price: $2,194.29
/ea
Free Shipping & Returns
$2,194.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HD5506
- Zoro # G7444040
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,55 tons,6" Stroke |
Description
Double Acting Hydraulic Cylinder,55 tons,6 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ25V, Pressure Line, 25 micron, Outside-In (MF0059477)
- LOC-LINE Element Clamp w/Screws, 1/4-Pk4 (41477)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (UCT1072V1)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 230/460V Voltage, 1750 Nameplate RPM (EHM3157T)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (288-313)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (212697)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (400522)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287038)
- Bva Hydraulics Double Acting Hydraulic Cylinders