Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 55 tons, 20" Stroke
Mfr # HD5520
Zoro # G7443919
product price: $5,034.96
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,034.96
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HD5520
- Zoro # G7443919
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,55 tons,20" Stroke |
Description
Double Acting Hydraulic Cylinder,55 tons,20 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6202, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Open (6202)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D16-12-BP25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL1H11)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/2 in Drain Size, 4.53 gpm Drain Rate, 0.5 min to 45 min (13X528)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (207466)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (287309)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.25 Stroke - 1.25 Rod (288607)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod. (297068)
- Bva Hydraulics Hydraulic Cylinders