Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 55 tons, 13" Stroke
Mfr # HD5513
Zoro # G7443961
product price: $2,963.99
/ea
Free Shipping & Returns
$2,963.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HD5513
- Zoro # G7443961
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,55 tons,13" Stroke |
Description
Double Acting Hydraulic Cylinder,55 tons,13 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-267 Timing Belt, 60-S3M-267 (60-S3M-267)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (5ZEJ6)
- BAYCO Bayco® Cord Reel K-100, 150'L Cord, 16/3 Reel With Stand (K-100)
- PARKER Hydraulic Hose Adapter, 1.76" L, 5000 psi (1/4 MMO-SS)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 4 In Stroke (288-300)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 10 In Stroke (288-303)
- Bva Hydraulics Double Acting Hydraulic Cylinders