Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 30 tons, 8" Stroke
Mfr # HD3008
Zoro # G7443733
product price: $1,615.64
/ea
Free Shipping & Returns
$1,615.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HD3008
- Zoro # G7443733
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,30 tons,8" Stroke |
Description
Double Acting Hydraulic Cylinder,30 tons,8 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- CENTURY MODEL-RFHP-48FR (9605A)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-03-31)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0211B1R03, Suction, 3 micron (ZX-V0211B1R03)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287041)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (287036)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- Bva Hydraulics Double Acting Hydraulic Cylinders