Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 200 tons, 6" Stroke
Mfr # HD20006
Zoro # G7443523
product price: $8,782.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$8,782.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HD20006
- Zoro # G7443523
- UPC # 00047077795620
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,200 tons,6" Stroke |
Description
Double Acting Hydraulic Cylinder,200 tons,6 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-28 Metric Two-Piece Clamping Collar (M2C-28)
- NTN Tapered Roller Bearing Cone, 24780 (24780)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (5ZEG1)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3708T)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- PRINCE Cylinder, hyd, 4 In Bore x 48 In Stroke (PMC-5648)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 4 In Stroke (288-300)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2.25 Rod (212766)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (207438)
- Bva Hydraulics Hydraulic Cylinders