Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 200 tons, 13" Stroke
Mfr # HD20013
Zoro # G7443480
product price: $9,754.59
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$9,754.59
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HD20013
- Zoro # G7443480
- UPC # 00047077795637
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,200 tons,13" Stroke |
Description
Double Acting Hydraulic Cylinder,200 tons,13 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Super Rapid Fitting Compact Nps (7540 04-00)
- ZORO SELECT 45 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFR5)
- ARO Cylder Port Flow Control, 1/8, MNPT xFNPT (119308-125)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2-1/2 In. (VCR-2-1/2)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (287309)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (218-345)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200411TCU3)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 6 Stroke - 2 Rod (288453)
- Bva Hydraulics Double Acting Hydraulic Cylinders