Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 150 tons, 6" Stroke
Mfr # HDG15006
Zoro # G7443453
product price: $3,357.90
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,357.90
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HDG15006
- Zoro # G7443453
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,150 tons,6" Stroke |
Description
Double Acting Hydraulic Cylinder,150 tons,6 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Synxtreme Asap, 4/8 Oz. Brush Top, Anti-Seize Assembly Paste (L0404-008)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (4425 OLP)
- DYNABRADE Gasket Assembly, 1 hp (51924)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (207442)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.5 Rod (287031)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (400522)
- PRINCE Cylinder, hyd, 3 In Bore x 8 In Stroke (SAE-7108)
- Bva Hydraulics Hydraulic Cylinders