Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 150 tons, 4" Stroke
Mfr # HDG15004
Zoro # G7443438
product price: $2,944.80
/ea
Free Shipping & Returns
$2,944.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HDG15004
- Zoro # G7443438
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,150 tons,4" Stroke |
Description
Double Acting Hydraulic Cylinder,150 tons,4 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- HERITAGE Grease Fitting Zerk 1/4"-28 SAE-LT Y3 (H1641Y3)
- TRITAN Insert Ball Brng, SB, 1in dia, Setscrew (SB205-16)
- BESTORQ SPA1850 V Belt, 1850 mm (72.15 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA1850)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (207424)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (216124)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- Bva Hydraulics Double Acting Hydraulic Cylinders