Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 150 tons, 10" Stroke
Mfr # HDG15010
Zoro # G7443508
product price: $4,576.50
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$4,576.50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HDG15010
- Zoro # G7443508
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,150 tons,10" Stroke |
Description
Double Acting Hydraulic Cylinder,150 tons,10 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Push N Lube Grease Gun Empty, 2 oz. (40558)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB07525-300)
- ENERPAC Rc10 Ton Spring Kit Rc106 (RC10K33)
- COXREELS Reel Lp L/H Motor (1125-4-100-A)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod. (297074)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (288-370)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (287240)
- CHIEF Hydraulic Cylinder, 3-1/2" Bore Dia. (350815TCU3)
- Bva Hydraulics Double Acting Hydraulic Cylinders