Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 100 tons, 6" Stroke
Mfr # HD10006
Zoro # G7443340
product price: $3,189.60
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,189.60
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HD10006
- Zoro # G7443340
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,100 tons,6" Stroke |
Description
Double Acting Hydraulic Cylinder,100 tons,6 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON MANUFACTURING RIGHT ANGLE GREASE ADAPTER (TH418)
- ACCU-LUBE Specialty Fluid, 8 oz, Jar (79030)
- CONTINENTAL 1/4" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307751)
- ENERPAC RCS302, 32.4 ton Capacity, 2.44 in Stroke, Low Height Hydraulic Cylinder (RCS302)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- MAXIM Hydraulic Cylinder, 2.5"Bore x 10"Stroke (218566)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (287027)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (288-340)
- Bva Hydraulics Double Acting Hydraulic Cylinders