Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 100 tons, 4" Stroke
Mfr # HDG10004
Zoro # G7443243
product price: $2,448.99
/ea
Free Shipping & Returns
$2,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HDG10004
- Zoro # G7443243
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,100 tons,4" Stroke |
Description
Double Acting Hydraulic Cylinder,100 tons,4 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 35" Outside Length, 3/8" Top Width, 1 Ribs (3V350)
- BANJO 1/2" Barbed x 3/8" MNPT Adapter (HB038-050)
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6212 2Z JEM)
- OIL SAFE Storage Lid, HDPE, Purple (100107)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 25 tons, 5.9" Stroke (HD2506)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 30 Stroke 1.5 Rod Dia (288437)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287294)
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (287084)
- Bva Hydraulics Double Acting Hydraulic Cylinders