Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 100 tons, 18" Stroke
Mfr # HD10018
Zoro # G7443173
product price: $6,471.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$6,471.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HD10018
- Zoro # G7443173
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,100 tons,18" Stroke |
Description
Double Acting Hydraulic Cylinder,100 tons,18 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-118-Z Set Screw Collar (GSC-118-Z)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 10.75" OD (2BK110H)
- CRAFTSMAN 1/4-in NPT Coupler/Plug Kit (Universal Coupler Kit) (CMXZTSG1014NB)
- RUBBERWORX 2" X 50FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X50-CEAL)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 16 Stroke - 1 Rod (288602)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (207498)
- MAXIM Hydraulic Cylinder, 4 In Bore, 4 In Stroke (288-363)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (288-321)
- Bva Hydraulics Hydraulic Cylinders