Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Hyd Cyl., 10 tons, 12" Stroke
Mfr # HD1012
Zoro # G7443060
product price: $1,190.70
/ea
Free Shipping & Returns
$1,190.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HD1012
- Zoro # G7443060
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Hydraulic Cylinder,10 tons,12" Stroke |
Description
Double Acting Hydraulic Cylinder,10 tons,12 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 32 in. OC (BX29)
- DAYTON 4L690 V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (4L690)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 120-150Psi Operating Air Compressor (LF08-120-150)
- ARO Valve, Alpha Series, A313SD-024-D (A313SD-024-D)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (288450)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (288418)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200411TCU3)
- Bva Hydraulics Double Acting Hydraulic Cylinders