Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Al Hyd Cyl., 50 tons, 6" Stroke
Mfr # HUD5006
Zoro # G7443849
product price: $2,944.62
/ea
Free Shipping & Returns
$2,944.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HUD5006
- Zoro # G7443849
- Country of Origin Taiwan, Province of China
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Aluminum Hydraulic Cylinder,50 tons,6" Stroke |
Description
Double Acting Aluminum Hydraulic Cylinder,50 tons,6 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch, #BA4416ZOH (BA4416ZOH)
- GATES XPZ1187 Metric V-Belt, 1187mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1187)
- POWERDRIVE Chain Coupling Cover, O D 6 In (AL60)
- BALDOR-RELIANCE Baldor-Reliance Motor CJL3501A, .33HP, 1725RPM, 1PH, 60HZ, 56J, 3414L, TEFC, F1 (CJL3501A)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (400524)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (218-314)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (287254)
- PRINCE Cylinder, hyd, 3 In Bore x 16 In Stroke (A300160ABAAA07B)
- Bva Hydraulics Double Acting Hydraulic Cylinders