Shop All Double Acting Hydraulic Cylinders
Bva Hydraulics
Dbl Actng Al Hyd Cyl., 30 tons, 6" Stroke
Mfr # HUD3006
Zoro # G7443803
product price: $2,236.82
/ea
Free Shipping & Returns
$2,236.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva Hydraulics
- MFR # HUD3006
- Zoro # G7443803
- Country of Origin Canada
- Category Double Acting Hydraulic Cylinders
Details
Item | Double Acting Aluminum Hydraulic Cylinder,30 tons,6" Stroke |
Description
Double Acting Aluminum Hydraulic Cylinder,30 tons,6 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 1/2 x 1/2 (CTG1212)
- KIPP Shim Ring DIN988, D1=20, D2=28, H=0, 2, Steel Bright (K1151.2028020)
- TURTLE WAX Air Tool Oil, Quarts, PK6 (MM85R1)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (GC7535 OLP)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 4" Stroke (HDG10004)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HD10006)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (288403)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (207424)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1 Rod (400507)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- Bva Hydraulics Double Acting Hydraulic Cylinders