Shop All Double Acting Hydraulic Cylinders
Bva
Cylinder, 75 Ton, Double Acting, 8 In Stroke, HUD7508
Mfr # HUD7508
Zoro # G807951274
product price: $7,459.99
/ea
Free Shipping & Returns
$7,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva
- MFR # HUD7508
- Zoro # G807951274
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter/Regulator, Lubricator, 1/2" (AC40-N04DG-Z-A)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B8V4BB553A)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1456mm PL, T182 (1456-8M-20)
- EATON AEROQUIP Hydraulic Hose, Crimp Fitting, 3/8in, -6, 2L (1AA6MB6)
- PARKER 2IN 3000PSI 3/4IN DOUBLE ACTING HYDRAULIC CYLINDER (2.00BB2HLT24A0.750)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288423)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (B250120ABAAA07B)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (287252)
- TAIYO PARKER 50MM 1/2IN 14MPA 500MM DOUBLE ACTING HYDRAULIC CYLINDER (140H-8 1FY50BB500-AC)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2.25 Rod (212760)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- Bva Double Acting Hydraulic Cylinders