Shop All Double Acting Hydraulic Cylinders
Bva
Cylinder, 60 Ton, Double Acting, 65 In Stroke, HDC6006
Mfr # HDC6006
Zoro # G407951261
product price: $4,919.99
/ea
Free Shipping & Returns
$4,919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva
- MFR # HDC6006
- Zoro # G407951261
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 47" Outside Length, 1 1/2" Top Width, 16 Ribs (470J16)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3N6-6FV)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 7/16)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3212)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.125 Rod. (297100)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (207438)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- MAXIM WC Welded Hydraulic Cylinder 4 Bore, 8 ASAE Stroke, 2 Rod (288454)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (287302)
- Bva Double Acting Hydraulic Cylinders