Shop All Double Acting Hydraulic Cylinders
Bva
Cylinder, 60 Ton, Double Acting, 35 In Stroke, HDC6003
Mfr # HDC6003
Zoro # G007951272
product price: $3,635.99
/ea
Free Shipping & Returns
$3,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva
- MFR # HDC6003
- Zoro # G007951272
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10CE-G)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-X)
- FESTO Push-In Connector QS-8-6 (QS-8-6)
- KINGFISHER GreaseFTG, 45Deg, OAL 1-1/8 In, PK10 (2PA86)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (207472)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- SIMPLEX R101, 10 ton Capacity, 1.03 in (26, 2 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R101)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (287005)
- Bva Hydraulic Cylinders