Shop All Double Acting Hydraulic Cylinders
Bva
Cylinder, 55 Ton, Double Acting, 3 In Stroke, HD5503
Mfr # HD5503
Zoro # G507951260
product price: $3,685.99
/ea
Free Shipping & Returns
$3,685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva
- MFR # HD5503
- Zoro # G507951260
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM (4THW8)
- MANITOU Bearing Bronze Bushing (Straight) 1" Id, 1 1/4" Od 1" Length (153135)
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting (5VLK5)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve Inline (PHH23ATSR05210A)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (400524)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke 1.5 Rod (287032)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (A250080ABAAA07B)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288509)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- Bva Hydraulic Cylinders