Shop All Double Acting Hydraulic Cylinders
Bva
Cylinder, 30 Ton, Double Acting, 6 In Stroke, HUDC3006
Mfr # HUDC3006
Zoro # G207951270
Free Shipping & Returns
$5,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bva
- MFR # HUDC3006
- Zoro # G207951270
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 8 mm, Metric, 1/8", NPT (9235-08x1.0-02)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- MILTON INDUSTRIES PLUG FEMALE 3/8" (2pk) (MIS-1838)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 14 In Stroke (288-353)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (288403)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (A250080ABAAA07B)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 36 Stroke 1.25 Rod (287219)
- SIMPLEX R101, 10 ton Capacity, 1.03 in (26, 2 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R101)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (287070)
- Bva Hydraulic Cylinders