Shop All Double Acting Hydraulic Cylinders
Bva
Cylinder, 150 Ton, Double Acting, 6 In Stroke, HUDC15006
Mfr # HUDC15006
Zoro # G907951259
product price: $21,979.99
/ea
Free Shipping & Returns
$21,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva
- MFR # HUDC15006
- Zoro # G907951259
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- DIXON Boss Male Stem Iron, 2.5", NPT x 2.5" (MS31)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- ARMSTRONG R47363-001 208/230V 1/4 Hp 1075 (R47363-001)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 36 Stroke 1.5 Rod Dia (288438)
- HORIUCHI MACHINERY 63Mm 14Mpa Double Acting Hydraulic Cylinder (W-S63B140N70)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (288-345)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (288-321)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- Bva Hydraulic Cylinders