Shop All Double Acting Hydraulic Cylinders
Bva
Cylinder, 150 Ton, Double Acting, 13 In Stroke, HUD15013
Mfr # HUD15013
Zoro # G707951275
product price: $14,377.99
/ea
Free Shipping & Returns
$14,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva
- MFR # HUD15013
- Zoro # G707951275
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Kit O-Ring Buna 70 1377 Pieces(O-Rings) 1381, 163100 (163100)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 1-1/2-KW (2517 X 1-1/2-KW)
- FESTO On-Off Valve HEE-D-MIDI-24 (HEE-D-MIDI-24)
- SMC Speed Controller, 3/8", 3/8" TB (ASP530F-N03-11S-J)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod (287017)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (288411)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (207420)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.5 Rod (287031)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke 1.0 Rod (287204)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (288463)
- Bva Double Acting Hydraulic Cylinders