Shop All Double Acting Hydraulic Cylinders
Bva
Cylinder, 150 Ton, Double Acting, 1181 In Stroke, HDG15012
Mfr # HDG15012
Zoro # G307951262
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,821.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bva
- MFR # HDG15012
- Zoro # G307951262
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- D&D Timing Belt, 5M, 15 x 1050mm PL, T210 (1050-5M-15)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEG4)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- SMC Compact 32mm 0.7Mpa 60mm Double Acting Pneumatic Cylinder (MUB32-60DMZ)
- MAXIM Hydraulic Cylinder, 4 In Bore, 4 In Stroke (288-363)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod (288608)
- FESTO 80Mm 12Bar 75Mm Double Acting Pneumatic Cylinder (DSBC-80-75-PPVA-N3T4)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 4 Stroke - 1 Rod (400505)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (287252)
- Bva Hydraulic Cylinders