Shop All Double Acting Hydraulic Cylinders
Bva
150 Ton Cylinder, DA, 787 Stroke, HDG15008
Mfr # HDG15008
Zoro # G507951802
product price: $4,871.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$4,871.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bva
- MFR # HDG15008
- Zoro # G507951802
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-1/2inBore dia, Steel (2012 X 1-1/2)
- FESTO Guided Drive DFM-20-25-P-A-GF (DFM-20-25-P-A-GF)
- D&D 33" Outside Length, 2/3" Top Width, 1 Ribs (BX30)
- TRITAN Nickel Plated Chain, Series 50, 10 ft. (50-1NP X 10FT)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (287254)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 0.75 Rod (207375)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (287014)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288503)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 72 Stroke - 3 Rod (216150)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 16 Stroke - 2 Rod (288515)
- Bva Double Acting Hydraulic Cylinders