No Product Image Available

Bv Tech

PoE Switch


product price: $195.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Galvanized Steel
  • Includes (10) Screws, (2) Gigabit Ethernet Uplink, (2) Mounting Ears, (4) Rubber Feet, AC Power Cord
  • Mounting Rack, Wall
  • Height 1 23/32 in
  • Camera Inputs 16
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1 23/32 in
Depth 8 45/64 in
Width 11 13/16 in
Overall Depth 8 3/4 in
Overall Height 1 3/4 in
Manufacturers Warranty Length 1 yr
Overall Width 11 7/8 in

Details

Material Galvanized Steel
Includes (10) Screws, (2) Gigabit Ethernet Uplink, (2) Mounting Ears, (4) Rubber Feet, AC Power Cord
Mounting Rack, Wall
Camera Inputs 16
Input Voltage 96 to 264V AC
Standards IEEE 802.3af, IEEE 802.3at
Item PoE Switch
Features 135W Max Power (upto 30W Per Port), 6KV Surge Protection, Extend Function Transmission Distance to 656 ft, Hi- PoE at Port 1 and 2 Providing upto 60W Single Port
Output Voltage 48 to 56V DC
Product Type PoE Switch
Input Type (16) Port PoE Switch with 2 Uplink
Maximum Output Voltage 56V DC
Number of IP Camera Inputs 16

Description

PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 16, Maximum Output Voltage 56V DC, Mounting Location Rack, Features 135W Max Power (upto 30W Per Port), 6KV Surge Protection, Extend Function Transmission Distance to 656 ft, Hi- PoE at Port 1 and 2 Providing upto 60W Single Port, Includes (10) Screws, (2) Gigabit Ethernet Uplink, (2) Mounting Ears, (4) Rubber Feet, AC Power Cord, Input Type (16) Port PoE Switch with 2 Uplink, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.