Shop All Closed Circuit TV Cameras
Bv Tech
PoE Switch, Camera Inputs 4, 4-29/32" L
Mfr # POE-SW501G
Zoro # G0954191
original price:
$126.37
5% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CCTV, Security Cameras
- Camera Inputs 4
- Includes Power Cord
- Load Capacity 65W
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bv Tech
- MFR # POE-SW501G
- Zoro # G0954191
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Width | 1 13/16 in |
Length | 4 29/32 in |
Height | 7 5/16 in |
Depth | 7 5/16 in |
Overall Depth | 7 3/8 in |
Overall Width | 1 7/8 in |
Overall Height | 7 3/8 in |
Manufacturers Warranty Length | 1 yr |
Details
For Use With | CCTV, Security Cameras |
Item | PoE Switch |
Camera Inputs | 4 |
Includes | Power Cord |
Load Capacity | 65W |
Color | Gray |
Input Voltage | 100/240V AC |
Mounting | Desktop |
Output Voltage | 56V DC |
Material | Metal |
Standards | NDAA Compliant |
Product Type | PoE Switch |
Input Type | (4) Port PoE Switch with 1 Gigabit Uplink |
Number of IP Camera Inputs | 4 |
Maximum Input Voltage | 100/240V AC |
Maximum Output Voltage | 56V DC |
Description
PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 4, Maximum Input Voltage 100/240V AC, Maximum Output Voltage 56V DC, Mounting Location Desktop, Color Gray, Includes Power Cord, Input Type (4) Port PoE Switch with 1 Gigabit Uplink, Manufacturers Warranty Length 1 yr, Material Metal, Overall Depth 7 3/8 in, Overall Height 7 3/8 in, Overall Width 1 7/8 in, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC B&B BPL7.5-12 T1 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-158970)
- DANTONA Battery 16.8 Volt Nickel Metal Hydride Dantona Vacuum Battery (VAC-XB780N)
- EXELL BATTERY A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery (A1PX)
- VENTEV Chargesync Flat USB C to USB C Cable 6ft, Grey (FC6-GRY255970)
- BV TECH PoE Switch, Camera Inputs 16, 8-13/64" L (POE-SW1602G)
- BV TECH PoE Switch, Camera Inputs 8, 5-13/16" L (POE-SW801)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- ENS SERIES 5MP IP Panovu Camera 2.8-12 Motorized Lens (SIPSP5(4)/MZ)
- GENERAL TOOLS $VIDEO SCOPE W/8MM DIA CAMERA WET/DRY (GNDCS600A)
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRL4)
- Bv Tech Closed Circuit TV Cameras