Shop All Closed Circuit TV Cameras
Bv Tech
PoE Switch, Camera Inputs 16, 8-13/64" L
Mfr # POE-SW1602G
Zoro # G0954523
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CCTV, Security Cameras
- Camera Inputs 16
- Includes Power cord
- Output Voltage 54V DC
- Mounting Desktop, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bv Tech
- MFR # POE-SW1602G
- Zoro # G0954523
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Height | 17 13/64 in |
Width | 1 13/16 in |
Depth | 17 13/64 in |
Length | 8 13/64 in |
Overall Height | 17 1/4 in |
Overall Depth | 17 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1 7/8 in |
Description
PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 16, Maximum Input Voltage 100/240V AC, Maximum Output Voltage 54V DC, Mounting Location Rack, Color Gray, Features Extend Function Transmission Distance to 656 ft, Includes Power Cord, Input Type (16) Port PoE Switch with 2 Uplink, Manufacturers Warranty Length 1 yr, Material Metal, Overall Depth 17 1/4 in, Overall Height 17 1/4 in, Overall Width 1 7/8 in, Standards IEEE 802.3af, IEEE 802.3at
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Polycarbonate (MB94)
- ILC Replacement for Efest Imr18350 (IMR18350 EFEST)
- AIPHONE Door Station (LE-DA)
- ILC Replacement for Creative Nomad Jukebox 3 (NOMAD JUKEBOX 3 CREATIVE)
- BV TECH PoE Switch, Camera Inputs 8, 5-13/16" L (POE-SW801)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4W)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- Bv Tech Closed Circuit TV Systems & Accessories