Shop All Diagnostic and Monitoring Instruments and Supplies
Bv Medical
BV Medical Sprague Rappaport Type Stethoscope; Neon Orange
Mfr # BV-Medical-30-416-324
Zoro # G603957890
original price:
$28.99
14% off
new price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bv Medical
- MFR # BV-Medical-30-416-324
- Zoro # G603957890
- UPC # 845821004581
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features
- Adjustable chrome-plated brass binaurals
- Sprague Rappaport Type Stethoscope
- Color: Neon Orange
- Dimension: 3" H x 5" W x 10" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY CARE Bloodborne Pathogen Kit, Depth: 6 in (9999-2313)
- FIRST AID ONLY Bleeding Control Kit, 8pcs, 8x9", Red (91134)
- 3M COBAN Self-adherent Closure Cohesive Bandage, 1in x 5 Yard, Tan, , 5PK (1581)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (KKPS100820)
- RELAX-A-BAC Scarf Wrap, Heat/Cold Compress, Lavendar (616-4605-2000)
- ILC Replacement for Mckesson Lumeon Deluxe Blood Pressure Unit Inflation Bulb AND Valve (LUMEON DELUXE BLOOD PRESSURE UNIT INFLATION BULB)
- ECONOMY Economy Backhaus Towel Clamp, 5.5in (13-241)
- DMI Pail w/Lid and Hndl, Universal, 12 qt. (520-1210-1900)
- ILC Replacement for GE Healthcare 1T Dinaclick Female Recept FOR Single Lumen Hoses (1T DINACLICK FEMALE RECEPT FOR SINGLE LUMEN HOSES)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- ILC Replacement for Edwards 8000-0665 IBP Adapter Cables (8000-0665 IBP ADAPTER CABLES EDWARDS)
- Bv Medical Diagnostic and Monitoring Instruments and Supplies