Shop All Canvas Bags
Buysmartdepot
Buysmartdepot G1626 Purple Stripped Tote - Purple
Mfr # G1626 Purple
Zoro # G303948044
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buysmartdepot
- MFR # G1626 Purple
- Zoro # G303948044
- UPC # 44759162695
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Made of 600D polyester and 210D Nylon
- A zippered spacious compartment and a metal grommet makes the tote fresh and trendy
- Two side mesh pockets and an open pocket at front
- Color: Purple
- Material: Polyester
- Imprint: Front open pocket 3" W x 3" H
- Embroidery: Front open pocket 2 1/2" W x 2 1/2" H
- Dimension: 18 1/2" L x 14" H x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Expanded Width: 2" (29800)
- ZORO SELECT Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6 (5VFF1)
- TOY TIME Ride On Toy All-Terrain Vehicle 12-volt Battery Operated Truck and Remote Control (Boys/Girls, Black) (558911NIF)
- BROTHER Cartridge, Tape, 1/2""-Bk/Cl (BRTTZE131)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- Buysmartdepot Canvas Bags