Shop All Canvas Bags
Buysmartdepot
Buysmartdepot 2652 Casual Tote - Black
Mfr # 2652
Zoro # G503947946
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buysmartdepot
- MFR # 2652
- Zoro # G503947946
- UPC # 44759265211
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Made of micro-nylon
- Light weight and simple
- Front pocket and zip pocket inside
- Color: Black
- Material: Microfiber
- Imprint: Front panel or flap 6" W x 4 1/2" H
- Embroidery: Front panel or flap 5" W x 4 3/4" H
- Dimension: 10 1/2"L x 13" H x 5"D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 11 x 8-1/4" Desk/Wall Calendar, White (AAGSK800)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL243SB)
- LEARNING ADVANTAGE Bank Account Game (4377)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- VOLM Red Leno Baler Bag 30lb, PK 100 (BP180069C)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- Buysmartdepot Canvas Bags