Shop All Canvas Bags
Buysmartdepot
Buysmartdepot 1166C Blue Shopping Tote with Wheels - Blue
Mfr # 1166C Blue
Zoro # G803948155
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buysmartdepot
- MFR # 1166C Blue
- Zoro # G803948155
- UPC # 44759116605
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This fun, colorful tote has 4 swivel wheels at the bottom
- Two colorful zip pockets in front & one open pocket on the side
- Soft gripped Handle, zipper top
- Made of 70D nylon w/PVC backing
- Color: Blue
- Imprint: On front zip pocket approx. 4 1/2" W x 6" H
- Material: 70D Nylon
- Dimension: 14" L x 20" H x 8" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 4", Kraft, 10/Bundle (493T44)
- MALIN CO Baling Wire, 0.023Dia, 3543ft (10-0230-005S)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN GREEN (086362)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- Buysmartdepot Shipping & Packing Bags