Shop All Canvas Bags
Buysmartdepot
Buysmartdepot 1166C Black Shopping Tote with Wheels - Black
Mfr # 1166C Black
Zoro # G703948149
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buysmartdepot
- MFR # 1166C Black
- Zoro # G703948149
- UPC # 44759116612
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This fun, colorful tote has 4 swivel wheels at the bottom
- Two colorful zip pockets in front & one open pocket on the side
- Soft gripped Handle, zipper top
- Made of 70D nylon w/PVC backing
- Color: Black
- Imprint: On front zip pocket approx. 4 1/2" W x 6" H
- Material: 70D Nylon
- Dimension: 14" L x 20" H x 8" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- FLOORTEX Bubbalux Craft Board Letter S, Red, PK6 (FPBU118RD2)
- ECONOMY Spencer Stitch Scissors, Economy, 3.5in, Each (11-180)
- PRIMELINE TOOLS Mail Box Lock, Keyed, 5/16 in. Bolt, Brass Plated (Single Pack) (MP4049)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- Buysmartdepot Shipping & Packing Bags