Shop All Trailer & Towing Accessories
Buyers Products
Yellow Zinc Plated Hitch Pins - 9/16 Diameter x 2-3/4 Inch Usable Length
Mfr # 66102
Zoro # G3765559
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Cargo Control, Towing, Trailer Equipment, Truck
- Length 2 3/4 in
- Application Truck and Trailer Equipment
- Includes Cotter Pin
- Finish Yellow Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 66102
- Zoro # G3765559
- UPC # 724920154505
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Length | 2 3/4 in |
Overall Length | 2 3/4 in |
Pin Diameter | 5/8 in |
Usable Length | 2 3/4 in |
Details
For Use With | Cargo Control, Towing, Trailer Equipment, Truck |
Item | Hitch Pin |
Application | Truck and Trailer Equipment |
Includes | Cotter Pin |
Finish | Yellow Zinc Plated |
Material | Carbon Steel |
Hitch Pin Style | Pin and Clip |
Description
Hitch Pin,2 3/4 in,Zinc Plated Yellow
- •Forged from 1040 steel, they are yellow zinc-plated for corrosion protection.
- •Cotter clip included for instant assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Tire, Marking Crayon, Yellow, 12/Box (TMRTI212-12)
- SEACHOICE Canvas Folding Chair Blue with Red Trim (78511)
- BENNETT MARINE Adjustable Electric Actuator f/BOLT (BEA3000)
- BEP MARINE SPDT Rocker Switch - 12V/24V - (ON)/OFF/(ON) (1001711)
- BUYERS PRODUCTS Inspection Door with Detent - 7.25 x 13.75 Inch Door Opening-Stainless Steel (CCD0714SS)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 3 Inch Depth (B2373J)
- BUYERS PRODUCTS Zinc Plated Forged Rod End with 5/8-11 Full Thread (B27027EKZ)
- BUYERS PRODUCTS Black Powder Coated Poly Fender Mounting Kit - One per fender required (8591000)
- BUYERS PRODUCTS 5/8 x 3.3 Inch Clear Zinc Hitch Pin with Cotter - Retail Packaged (HP6253WCP)
- BUYERS PRODUCTS 3-Position Heavy-Duty Channel with Gussets-Used with B20143/0091550 (B9909)
- BAL PRODUCTS Retract-A-Spare, 52"-72" (28240)
- Buyers Products Trailer & Towing Accessories