Shop All Trailer & Towing Accessories
Buyers Products
Yellow Zinc Plated Hitch Pins - 7/8 Diameter x 6-1/4 Inch Usable Length
Mfr # 66120
Zoro # G3765461
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Truck and Trailer Equipment
- Size (In.) 7/8" Pin
- Includes Cotter Pin
- Type Hitch Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 66120
- Zoro # G3765461
- UPC # 724920065221
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 7/8" Pin |
Length | 6 1/4 in |
Overall Length | 6 1/4 in |
Pin Diameter | 7/8 in |
Usable Length | 6 1/4 in |
Details
Item | Hitch Pin |
Material | Carbon Steel |
Application | Truck and Trailer Equipment |
Includes | Cotter Pin |
Type | Hitch Pin |
For Use With | Cargo Control, Towing, Trailer Equipment, Truck |
Finish | Yellow Zinc Plated |
Hitch Pin Style | Pin and Clip |
Description
Hitch Pin,6 1/4 in,Zinc Plated Yellow
- •Forged from 1040 steel, they are yellow zinc-plated for corrosion protection.
- •Cotter clip included for instant assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-113 Large White Footman's Strap - Qty. 6 (80113)
- INNOVATIVE PRODUCTS OF AMERICA Bore Brush Set, Steel, 4 pcs. (8083)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 100 A (31202)
- KATS Lower Radiator Hose Heater, 1" (16400)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 6-1/4 Inch Usable Length (66115)
- BUYERS PRODUCTS Landscape Trailer Multi-Rack, 50 lb. (LT15)
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 32 In x 3/16 In (FWD32)
- BUYERS PRODUCTS Forge Lever Nut 7/16 x 4 Inch Long with 1/2-13 N.C. Thread-Zinc Plated (B575CZ)
- BUYERS PRODUCTS 7-Way Flat to 6-Way Round Plastic Trailer Connector Adapter (TC2076P)
- BUYERS PRODUCTS Hitch Pin, 3/4 In x 4-1/2 In (66111)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 2.328 in. (16272)
- Buyers Products Trailer & Towing Accessories