Shop All Trailer & Towing Accessories
Buyers Products
Yellow Zinc Plated Hitch Pins - 5/8 Diameter x 6-1/4 Inch Usable Length
Mfr # 66105
Zoro # G3765312
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Yellow Zinc Plated
- Length 6 1/4 in
- For Use With Cargo Control, Towing, Trailer Equipment, Truck
- Diameter 5/8 in
- Application Truck and Trailer Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 66105
- Zoro # G3765312
- UPC # 724920065191
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Length | 6 1/4 in |
Diameter | 5/8 in |
Overall Length | 6 1/4 in |
Pin Diameter | 5/8 in |
Usable Length | 6 1/4 in |
Compatible Hitch Size | 2 in |
Details
Finish | Yellow Zinc Plated |
For Use With | Cargo Control, Towing, Trailer Equipment, Truck |
Item | Hitch Pin |
Application | Truck and Trailer Equipment |
Includes | Cotter Pin |
Material | Carbon Steel |
Hitch Pin Style | Pin and Clip |
Description
Hitch Pin,6 1/4 in,Zinc Plated Yellow
- •Forged from 1040 steel, they are yellow zinc-plated for corrosion protection.
- •Cotter clip included for instant assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-1/16 x 3 x 3/8", CRW1, Nitrile (20594)
- RONSTAN Snatch Block Acetal Sheave133mm L O A (RF6711)
- MANN FILTER 06-11 Audi A3/09-11 A3 Quattro/10-11 A3 Cabin Filter, Cu2939 (CU2939)
- GATES Serpentine Belt, K060714HD (K060714HD)
- BUYERS PRODUCTS Hitch Pin, 1/2 In x 4 In (66101)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 3 Inch Depth (B2373J)
- BUYERS PRODUCTS Plain 10-Ton Forged Steel Tow Eye 3 Inch I.D. (B16140)
- BUYERS PRODUCTS Heavy Duty Straight Tongue Cast Coupler with 2 Inch Cast and 3 Inch Channel (0091560)
- BUYERS PRODUCTS White Steel 5 Gallon Water Cooler Mount (5201005)
- BUYERS PRODUCTS 3-Position Heavy-Duty Channel with Gussets-Used with B20143/0091550 (B9909)
- C.E. SMITH Double U-Bolt Bracket, 11-3/4 in., UPC Label (10192G40)
- Buyers Products Trailer & Towing Accessories