Shop All Trailer & Towing Accessories
Buyers Products
Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 6-1/4 Inch Usable Length
Mfr # 66115
Zoro # G3765489
product price: $5.55
/ea
Sold in multiples of 3 for $16.65
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Truck and Trailer Equipment
- For Use With Cargo Control, Towing, Trailer Equipment, Truck
- Includes Cotter Pin
- Length 6 1/4 in
- Features 3/4 in Pin dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 66115
- Zoro # G3765489
- UPC # 724920065214
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Length | 6 1/4 in |
Diameter | 3/4 in |
Overall Length | 6 1/4 in |
Usable Length | 6 1/4 in |
Pin Diameter | 3/4 in |
Details
Application | Truck and Trailer Equipment |
For Use With | Cargo Control, Towing, Trailer Equipment, Truck |
Includes | Cotter Pin |
Item | Hitch Pin |
Features | 3/4 in Pin dia. |
Finish | Yellow Zinc Plated |
Material | Carbon Steel |
Hitch Pin Style | Pin and Clip |
Description
Hitch Pin,6 1/4 in,Zinc Plated Yellow
- •Forged from 1040 steel, they are yellow zinc-plated for corrosion protection.
- •Cotter clip included for instant assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 126-3-04 Saddle Box, Steel (126-3-04)
- MOTOR MEDIC 1 qt. DOT 3 Brake Fluid - Plastic Bottle (M4432)
- FRAM OE Replacement, For Severe High Dust Conditions or Heavy Duty Air Filter Option (CA8755A)
- WESTCLOX Clock Radio Am/Fm Led (80209)
- BUYERS PRODUCTS Solid Aluminum Flat Grab Handle 16 Inch Long (B239916AL)
- BUYERS PRODUCTS Mini Stainless Steel Tear-Drop Locking Paddle Latch (8000SSL)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2-1/2 Inch Channel, 300 Pound Tongue Weight, Zinc Plated (0091060Z)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-Handle Latch Assembly with Mounting Holes (L8815)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 5/8 Diameter x 6-1/4 Inch Usable Length (66105)
- BUYERS PRODUCTS Liner Slat 6.5 x 53.25 Inch (LS166554)
- REESE Coupler Lock, Class III, IV, Chrome, REESE TOWPOWER (7030500)
- Buyers Products Trailer & Towing Accessories