Shop All Trailer & Towing Accessories
Buyers Products
Yellow Zinc Plated Hitch Pins - 1 Diameter x 6-1/4 Inch Usable Length
Mfr # 66125
Zoro # G3765452
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Truck and Trailer Equipment
- For Use With Cargo Control, Towing, Trailer Equipment, Truck
- Includes Cotter Pin
- Length 6 1/4 in
- Finish Yellow Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 66125
- Zoro # G3765452
- UPC # 724920065238
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Length | 6 1/4 in |
Overall Length | 6 1/4 in |
Pin Diameter | 1 in |
Usable Length | 6 1/4 in |
Details
Application | Truck and Trailer Equipment |
For Use With | Cargo Control, Towing, Trailer Equipment, Truck |
Includes | Cotter Pin |
Item | Hitch Pin |
Finish | Yellow Zinc Plated |
Material | Carbon Steel |
Hitch Pin Style | Pin and Clip |
Description
Hitch Pin,6 1/4 in,Zinc Plated Yellow
- •Forged from 1040 steel, they are yellow zinc-plated for corrosion protection.
- •Cotter clip included for instant assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0080MA003P Replacement/Interchange Spin-On Filter (MF0410491)
- BALDWIN FILTERS Air Filter, 7-15/16 x 12-1/4 in. (PA1749FN)
- MO-CLAMP G Clamp (5800)
- QUANTUM Fuel Pressure Regulator HFP-PR11 (HFP-PR11)
- BUYERS PRODUCTS 24 Inch Fifth Wheel Lube Disks With Steel Retention Clip (FWD24)
- BUYERS PRODUCTS Zinc Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom (B2374GZ)
- BUYERS PRODUCTS 5-Position Heavy-Duty Channel with Gussets-Used with B16137/B20135 (B9912)
- BUYERS PRODUCTS 2-1/2 Inch I.D. Forged 4-Bolt Mount Drawbar - Black (BDB125015)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2 Inch Channel, 350 Pound Tongue Weight, Primed Steel (0091058)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 19/50 In (KP20038)
- BUYERS PRODUCTS Liner Slat 6.5 x 144 Inch (LS1665144)
- Buyers Products Trailer & Towing Accessories