Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Buyers Products
Winch, Electric, Handheld Controller (Discontinued)
Mfr # 5571006
Zoro # G9113443
This Product is Discontinued
Key Features
- Type Electric Winch Handheld Controller
- Length 30 ft.
- Material Polymer
- Color Black
- Application Utility Vehicles, Government Vehicles, Contractor Fleet Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5571006
- Zoro # G9113443
- UPC # 724920142236
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 30 ft. |
Details
Type | Electric Winch Handheld Controller |
Item | Winch,Electric,Handheld Controller |
Material | Polymer |
Color | Black |
Application | Utility Vehicles, Government Vehicles, Contractor Fleet Vehicles |
Description
Winch,Electric,Handheld Controller
- •Standard bracket mount for easy installation.
- •Uses a 4-pin connection.
- •Rated IP69K for extreme dust and water resistance.
- •Heated to help prevent icing up in cold weather.
- •Includes 120° night vision and an audio feed to help capture everything happening around you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.