Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Buyers Products
Winch, Electric, 12,000 lb. (Discontinued)
Mfr # 5571200
Zoro # G9113540
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Width 20.8"
- Application Fleet Vehicles, Off-Road Applications, Work Trucks, Utility Vehicles
- Material Carbon Steel
- Length 6.35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5571200
- Zoro # G9113540
- UPC # 724920118996
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 20.8" |
Length | 6.35" |
Details
Color | Black |
Application | Fleet Vehicles, Off-Road Applications, Work Trucks, Utility Vehicles |
Material | Carbon Steel |
Item | Winch,Electric,12,000 lb. |
Type | Electric Winch |
Description
Winch,Electric,12,000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.