Shop All Winch Bars
This Product is Discontinued
Buyers Products
Winch Bar, Combo, Chrome (Discontinued)
Mfr # 1903066
Zoro # G9108169
This Product is Discontinued
Key Features
- Length 40"
- Material Carbon Steel
- Type Combination Winch Bar
- Color Black
- For Use With Steel Trailer Winches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1903066
- Zoro # G9108169
- UPC # 724920100458
- Country of Origin China
- Category Winch Bars
Dimensions
Length | 40" |
Details
Material | Carbon Steel |
Type | Combination Winch Bar |
Color | Black |
For Use With | Steel Trailer Winches |
Item | Winch Bar,Combo,Chrome |
Description
Winch Bar,Combo,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.