Shop All Breathers and Vents
Buyers Products
Vent Plug, 1/4 NPT, 1-3/8 In
Mfr # HBF4
Zoro # G3730553
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"
- Height 1.375 in
- Top Cap Dia. (In.) 1 13/16 in
- Overall Length (In.) 2 1/16 in
- Type Relief/Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # HBF4
- Zoro # G3730553
- UPC # 724920031653
- Country of Origin Taiwan, Province of China
- Category Breathers and Vents
Dimensions
Thread Size | 1/4" |
Height | 1.375 in |
Top Cap Dia. (In.) | 1 13/16 in |
Overall Length (In.) | 2 1/16 in |
Particle Size | 40 micron |
Overall Height | 1 3/8 in |
Top Cap Diameter | 1 7/8 in |
Overall Diameter | 2 1/8 in |
Details
Item | Vent Plug |
Type | Relief/Filler |
Application | Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools |
Product Type | Vent Plug |
Body Material | Steel |
Temperature Rating - Maximum | 212 Degrees F |
Thread Gender | Male |
Resistance Properties | Oil Resistant |
Thread Type | NPT |
Top Cap Material | Steel |
Description
Vent Plug, Relief/Filler, Thread Size 1/4 In., Height 1.375 in, Top Cap Dia. (In.) 1 13/16 in, Overall Length (In.) 2 1/16 in, Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-CON Swivel, Air Tool (190012)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5234)
- PIX V-Belt, Variable Speed 1-3/16 X 46 (1922V460)
- RENEWABLE LUBRICANTS Slide Way Oil, Bio-SW, 5 gal., ISO 68 (86914)
- BUYERS PRODUCTS Vent Plug, 1/2 NPT, 1-15/32 In (HBF8)
- BUYERS PRODUCTS Vent Plug, 3/4 NPT Thread Size, 1.625 H, 3 1/4 in Top Cap Dia (HBF12)
- BUYERS PRODUCTS 3/8 Inch NPT Breather Cap (HBF6)
- BUYERS PRODUCTS Vent Plug, 1 NPT, 1-5/8 In (HBF16)
- TRICO Desiccant Breather, ABS Plastic (WG-040207-S)
- LDI INDUSTRIES Protected Vent, 1/2, Height 1.31 (AV104)
- DONALDSON Breather, Trap, P565857 (P565857)
- Buyers Products Breathers and Vents