Shop All Breathers and Vents
Buyers Products
Vent Plug, 1 NPT, 1-5/8 In
Mfr # HBF16
Zoro # G3731481
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"
- Height 1.625
- Top Cap Dia. (In.) 3 1/4 in
- Overall Length (In.) 3 1/32 in
- Type Relief/Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # HBF16
- Zoro # G3731481
- UPC # 724920031646
- Country of Origin Taiwan, Province of China
- Category Breathers and Vents
Dimensions
Thread Size | 1" |
Height | 1.625 |
Top Cap Dia. (In.) | 3 1/4 in |
Overall Length (In.) | 3 1/32 in |
Overall Diameter | 3 in |
Top Cap Diameter | 3 1/4 in |
Particle Size | 40 micron |
Overall Height | 1 5/8 in |
Details
Item | Vent Plug |
Type | Relief/Filler |
Application | Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools |
Product Type | Vent Plug |
Thread Gender | Male |
Temperature Rating - Maximum | 212 Degrees F |
Resistance Properties | Oil Resistant |
Thread Type | NPT |
Body Material | Steel |
Top Cap Material | Steel |
Description
Vent Plug, Relief/Filler, Thread Size 1 In., Height 1.625, Top Cap Dia. (In.) 3 1/4 in, Overall Length (In.) 3 1/32 in, Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- MI-T-M Back-Up Ring (25-0424)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X037)
- BUYERS PRODUCTS Vent Plug, 1/4 NPT, 1-3/8 In (HBF4)
- BUYERS PRODUCTS Vent Plug, 1/2 NPT, 1-15/32 In (HBF8)
- BUYERS PRODUCTS 3/8 Inch NPT Breather Cap (HBF6)
- BUYERS PRODUCTS Vent Plug, 3/4 NPT Thread Size, 1.625 H, 3 1/4 in Top Cap Dia (HBF12)
- ELESA Breather caps, SFN.40-1/2 NPT+F (SFN. (inch sizes))
- ELESA Breather caps, SFN.70-3/4 NPT+F (SFN. (inch sizes))
- ELESA Breather caps, SFN.57-3/4 NPT+F (SFN. (inch sizes))
- Buyers Products Breathers and Vents