Shop All Tarp Accessories
Buyers Products
Universal Aluminum Tarp Arm Kit For 14-23 Foot Dump Bodies
Mfr # 3016667
Zoro # G9110479
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Fits 14 to 23 ft. Dump Bodies
- Type Tarp Arm Kit
- Includes Arms; Joints; Bumpers; (10) Spring Pivot System, Sturdy Cast Aluminum Spring Housing
- Features Kit for Installing Telescoping Tarp Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 3016667
- Zoro # G9110479
- UPC # 724920100717
- Country of Origin United States
- Category Tarp Accessories
Details
Item | Tarp Arm Kit |
Material | Aluminum |
For Use With | Fits 14 to 23 ft. Dump Bodies |
Type | Tarp Arm Kit |
Includes | Arms; Joints; Bumpers; (10) Spring Pivot System, Sturdy Cast Aluminum Spring Housing |
Features | Kit for Installing Telescoping Tarp Arms |
Sub-Category | Tarp Accessories |
Description
Tarp Arm Kit for Lrge,Universal,Aluminum
- •Everything you need to install telescoping tarp arms.
- •Fits 14 to 23 ft dump bodies.
- •Tough extruded aluminum construction for long life.
- •Includes 10 springs and sturdy cast aluminum spring housing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cane Bolt, 1/2 In. W, Black (4PB59)
- MTD Handle Asm-Pto (683-04754-0637)
- QUEST Safety Fence, Orange, HDPE, Square Mesh (SM 4072100X)
- MTD Tube-Breather (BS-794683)
- BUYERS PRODUCTS Stainless Steel Weld-On Tarp Hook, 3-1/4 Inch Length (B2447NHPSS)
- BUYERS PRODUCTS Aluminum Wind Deflector End Plate - Driver Side (3026457)
- BUYERS PRODUCTS ROLL TARP UNIVERSAL JOINT (3001894)
- BUYERS PRODUCTS Ground Level Tarp Crank With Friction Brake (3020293)
- BUYERS PRODUCTS Dump Tarp Roll Kit, 10 In (DTR)
- BUYERS PRODUCTS Rear Anti-sail Tarp Retention Bow Set (DTB102)
- CINCHTITE Tarp Zipper Door (3142)
- Buyers Products Tarp Accessories