Shop All Truck Boxes
Buyers Products
Underbody Truck Box, Blk, 9.0 cu. ft. Cap.
Mfr # 1702710
Zoro # G7951004
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Mounting Type Underbody
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1702710
- Zoro # G7951004
- UPC # 724920071451
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 48 in |
Overall Height | 18 in |
Overall Depth | 18 in |
Description
The Buyers Products Underbody Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The anti-theft locking stainless steel compression latch makes this truck box secure and tamper proof. The 16 in. gauge ensures that you have enough space to fit all your tools inside this truck box. With a single/drop door, it is easy to access the contents of this truck box. This black truck box has an overall width and height of 48 in. and 18 in., respectively, as well as an overall depth of 18 in.. This Buyers Products Underbody Truck Box is just what you need for storing your equipment safely while travelling on the road or at home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-29/32 x 15/16 in. (PA5622)
- STENS Tire 160-308 For 4.10X3.50-6 Stud 2 Ply (160-308)
- GARMIN Fist Microphone Extension Cable - VHF 210/215 -GHS 11/11i - 3M (010-12523-00)
- FUNNEL KING Polypropylene, 1-3/4", 2-3/4", 1-1/2", Black (32178-7)
- BUYERS PRODUCTS 21x13x96 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705660)
- BUYERS PRODUCTS 14x16x24 Inch White Steel Underbody Truck Box (1703400)
- BUYERS PRODUCTS 18x24x36 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706420)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 36"W, Silver, 12.0 cu. ft. (1702235)
- BUYERS PRODUCTS 23x20x71 Inch Diamond Tread Aluminum Gull Wing Truck Box (1710413)
- BUYERS PRODUCTS Topsider (1703000)
- BETTER BUILT 72IN SINGLE LID MATTE BLACK SEC (79211093)
- Buyers Products Truck Bed & Tailgate Accessories