Shop All Truck Boxes
Buyers Products
Underbody Truck Box, Blk, 5.6 cu. ft. Cap.
Mfr # 1702303
Zoro # G7951013
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Mounting Type Underbody
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1702303
- Zoro # G7951013
- UPC # 724920069373
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 30 in |
Overall Depth | 18 in |
Overall Height | 18 in |
Description
If you need to keep your tools and equipment organized, the Buyers Products Underbody Truck Box is the solution. This sturdy tool box has a single/drop door lid style and comes with an anti-theft locking stainless steel compression latch. The 14 in. gauge provides accurate measurements of depth and height for more precise storage of your items. Made of black steel, this underbody truck box has a 5.6 cu ft capacity. It measures 30 in. wide by 18 in deep by 18 in high overall, so it will fit most trucks without taking up too much space on the exterior or interior of the vehicle. If you are looking for a sturdy yet lightweight tool box that can be used for multiple purposes, this Buyers Products Underbody Truck Box is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 2"X30' TOW STRAP W/SEWN EYES, CC2003 (CC2003)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399B)
- WAI GLOBAL Starter, STRHI PMGR HIPERF, 14kW12 Volt, CW, 10Tooth Pinion (19695N)
- SEA-DOG 90degree Gas Lift Mount - Wide (321582-1)
- BUYERS PRODUCTS 36x18x18 Diamond Tread Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch (1705205)
- BUYERS PRODUCTS 24x24x60 Inch Black Steel Truck Box With Stainless Steel Door (1704715)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 36"W, Silver, 6.7 cu. ft. (1702655)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, Black, 6.7 cu. ft. (1702505)
- BUYERS PRODUCTS Top Sider (1721564)
- BUYERS PRODUCTS Truck Box, Black, 14" H, 14 Gauge (1703300)
- BUYERS PRODUCTS 16x13x96 Inch Black Steel Topsider Truck Box (1702960)
- Buyers Products Truck Boxes