Shop All Truck Boxes
Buyers Products
Underbody Truck Box, Blk, 4.5 cu. ft. Cap.
Mfr # 1702300
Zoro # G7612676
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Mounting Type Underbody
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1702300
- Zoro # G7612676
- UPC # 724920069366
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 18 in |
Overall Height | 18 in |
Overall Width | 24 in |
Description
Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 24 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 4.5 cu ft, 14 in Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Locking Stainless Steel Compression Latch, Lid Hinge Yes, Weather Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Tint Film 40 Inch x 72 Inches Uncut Window Tint Roll (5%) (430-401)
- POWERHOUSE Siphon King; 36 x 72 in. (PO85966)
- GROTE Straight Connector Conversion, Screw, PK10, Stud Size: 3/8 in (84-9130)
- WOLO Beep Beep Horn, Electric, Voltage 36 (370LC-36/48L2WV)
- BUYERS PRODUCTS 18x18x36 Inch Textured Matte Black Diamond Tread Aluminum Underbody Truck Box (1715105)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 20" L (UB623520)
- BUYERS PRODUCTS 36"W 6.7 cu.ft. White Steel Underbody Truck Box (1702205)
- BUYERS PRODUCTS Underbody (1705395)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box (1701551)
- BUYERS PRODUCTS 30"W 5.3 cu. ft. Diamond Tread Aluminum Underbody Truck Box (1705103)
- UWS 63" SLIM LINE SINGLE LID DAKOTA/97-03 FORD FLARE (TBS-63-SL)
- Buyers Products Truck Boxes