Shop All Truck Boxes
Buyers Products
Underbody Truck Box, Black, 9 cu. ft. Cap.
Mfr # 1702310
Zoro # G7612649
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Mounting Type Underbody
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1702310
- Zoro # G7612649
- UPC # 724920069397
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 48 in |
Overall Height | 18 in |
Overall Depth | 18 in |
Description
If you need a reliable storage solution for your tools, this Underbody Truck Box is the perfect choice. The heavy-duty steel box comes with an anti-theft locking stainless steel compression latch. This underbody truck box has a 14 in. gauge and 48 in. overall width and height respectively. It also has an 18 in. overall depth and 18 in. lid style. With its black color, it will look great on any vehicle while keeping your tools safe from theft or damage caused by weather conditions such as rain or snow. The Buyers Products Underbody Truck Box is the perfect tool to have when you are on the go.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-154 For Stihl 9490 000 7851 (265-154)
- BALDWIN FILTERS Oil Fltr Element, 11-1/8"x3-9/16"x11-1/8" (P7502)
- BALDWIN FILTERS Air Filter, 8-5/8 x 21 in. (PA2672)
- A & I PRODUCTS Disc, Rear Rim Wheel (28" w/ 6" Pilot) 25.5" x25.5" x4.5" (A-RD28606)
- BUYERS PRODUCTS 18x18x24 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732500)
- BUYERS PRODUCTS Underbody (1703303)
- BUYERS PRODUCTS 16x13x96 Inch Diamond Tread Aluminum Topsider Truck Box (1701561)
- BUYERS PRODUCTS 18x24x36 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706420)
- BUYERS PRODUCTS 18x18x30 Inch Pro Series Black Steel Underbody Truck Box (1752803)
- BUYERS PRODUCTS 20x18x36 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712205)
- BUYERS PRODUCTS 14x16x24 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725160)
- Buyers Products Truck Bed & Tailgate Accessories