Shop All Truck Boxes
Buyers Products
Underbody Truck Box, 9.0 cu. ft. Capacity
Mfr # 1705110
Zoro # G7613069
product price: $639.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$639.99
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Polished
- Mounting Type Underbody
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705110
- Zoro # G7613069
- UPC # 724920076562
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 18 in |
Overall Width | 48 in |
Overall Height | 18 in |
Description
If you want to add storage space to your truck, the Buyers Products Underbody Truck Box is a great option. It is corrosion-resistant and features a single/drop door lid. With a 0.1 in. gauge, this underbody truck box is made of aluminum and has an overall depth of 18 in. and width of 48 in.. The non-adjustable lid style means that you can use it for items that are not too heavy or bulky. Designed with durability in mind, this silver tool box has an overall height of 18 in.. This Buyers Products Underbody Truck Box will meet all your needs when it comes to added storage space on your truck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Booster Cable, Heavy Duty, 350 Max Amps (23PC98)
- ASTRO PNEUMATIC Radiator Pressure Tester/Vac Cooling Kit (78585)
- LISLE ELECTRICAL CONNECTOR SEPARATOR (LI13120)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3130)
- BUYERS PRODUCTS 15x13x15 Inch Black Steel Underbody Truck Box with T-Handle (1703320)
- BUYERS PRODUCTS 15x13x48 Inch Black Steel Underbody Truck Box with T-Handle (1703328)
- BUYERS PRODUCTS Underbody (1705403)
- BUYERS PRODUCTS Truckbox, Trailer Tongue, Double Lid, 7.1 cu ft Cap, 36 in Overall W, 18 in Overall D, Black (1701680)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Underbody Truck Box with Built-In Shelf (1703304)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 18" L (UB623518)
- SWIVEL STORAGE SOLUTIONS Truck Box, Drawer, Steel, 30-1/8"W, Orange/Black, 2.6 cu. ft. (PRO252305)
- Buyers Products Truck Boxes